• The item cannot be ordered due to missing prices.

QuickSelect torque wrench with adjustment locking and plug-in ratchet, Maximum torque: 50N·m

Article no.: 657095 50

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±3 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 730Fix
Overall length L 363.5 mm
Torque range 10 Nm - 50 Nm
Torque range 7 lbfft - 37 lbfft
Scale graduation, 1 graduation = 0.25 Nm
Weight 1,050 g
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Square drive 3/8 in
Socket for plug-in head 9×12 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 280 mm
Lever length including factory calibration reference dimension [l3] 297.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657095 50
EAN / GTIN 2050002047129

Description

Version:

Sturdy compact one-armed torque wrench, adjustable to scale and self-triggering. The accuracy is sustained for many thousands of operations, because high quality material is used for all wearing parts and the flexible rod is under load only briefly on each occasion. Body and handle are of sturdy square section. Scales adjustable. Anti-clockwise tightening by reversing the plug-in tools.
With plug-in reversible ratchet.
Units of measurement: Nm, lbfft.

Advantage:

Can be pre-set using the scale, and secured against further changes by removal of the setting knob. Optionally the wrench can be secured against tampering using the locking screw and the sticker supplied.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

Since the set torque can be varied, it is ideal for repairs and short series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


QuickSelect torque wrench with adjustment locking and plug-in ratchet, Maximum torque: 50N·m

QuickSelect torque wrench with adjustment locking and plug-in ratchet, Maximum torque: 50N·m

Reversible reading Nm; lbfft Nm; lbfft
Direction of tightening For right and left-hand tightening For right and left-hand tightening
Socket for plug-in head 9×12 mm 9×12 mm
Release signalling akustisk; haptisk acoustic; haptisk
Measurement technology mechanical mechanical
Lever length without plug-in head [l1] 280 mm 206 mm
Lever length including factory calibration reference dimension [l3] 297.5 mm 237 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart