{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 400 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Serie | MANOSKOP® 730Fix | |
Overall length L | 657 mm | |
Torque range | 80 Nm - 400 Nm | |
Torque range | 60 lbfft - 300 lbfft | |
Scale graduation, 1 graduation = | 2 Nm | |
Weight | 2,392 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Square drive | 3/4 in | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Norm | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 564 mm | |
Lever length including factory calibration reference dimension [l3] | 589 mm | |
Type of product | Torque Wrench |
Article number | 657095 400 | |
EAN / GTIN | 2050002047167 |