{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Series | MANOSKOP® 730N | |
Overall length L | 467 mm | |
Torque range | 40 Nm - 200 Nm | |
Torque range | 30 lbfft - 150 lbfft | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 1,264 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 424 mm | |
Lever length including factory calibration reference dimension [l3] | 449 mm | |
Type of product | Torque Wrench |
Article number | 657094 200 | |
EAN / GTIN | 4018754139545 | |
Manufacturer number | 50181020 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque wrench QuickSelect without plug-in head 200 N·m |
||
Reversible reading | Nm ;lbfft | Nm ;lbfft |
Display | analogue | analogue |
Release signalling | akustisk ;haptisk | acoustic ;haptisk |
Weight | 1,264 | 1,000 |
maximum torque | 200 | 200 |
Scale graduation, 1 graduation = | 1 | 1 |
Exchangeable tool | Plug-in head | Plug-in head |