• The item cannot be ordered due to missing prices.

Torque wrench QuickSelect without plug-in head, maximum torque: 20N·m

Article no.: 657094 20

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±3
  • Exchangeable tool: Plug-in head
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 20 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±3 %
Exchangeable tool Plug-in head
Test certificate Manufacturer’s test certificate
Series MANOSKOP® 730N
Overall length L 275 mm
Torque range 4 Nm - 20 Nm
Torque range 40 lbfin - 180 lbfin
Scale graduation, 1 graduation = 0.2 Nm
Weight 737 g
Adjusted reference dimension on the torque wrench [l2] 17.5 mm
Socket for plug-in head 9×12 mm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format for plug-in heads (rectangular socket)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfin
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 226 mm
Lever length including factory calibration reference dimension [l3] 243.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657094 20
EAN / GTIN 4018754295234
Manufacturer number 50181102

Description

Version:

Sturdy compact one-armed torque wrench, adjustable to scale and self-triggering. The accuracy is sustained for many thousands of operations, because high quality material is used for all wearing parts and the flexible rod is under load only briefly on each occasion. Body and handle are of sturdy square section. Scales adjustable. Anti-clockwise tightening by reversing the plug-in tools.
Without any plug-in head (basic model); see No. 657582657950 for suitable plug-in heads.
Units of measure: Nm, lbfin.

Advantage:

  • Ergonomically shaped two-component handle, resistant to aggressive liquids such as fuel, Skydrol etc.
  • The adjustment scale is placed behind a sight glass for protection against dirt and damage.
  • Quick, precise, and reliable setting: Pull the setting knob, “Twist” to set the desired value and “Press” to save it. Setting knob moves easily since there is no spring pressure to be overcome.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.

Application:

Since the set torque can be varied, it is ideal for repairs and short series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench QuickSelect without plug-in head, maximum torque: 20N·m

Torque wrench QuickSelect without plug-in head, maximum torque: 20N·m

Direction of tightening For right and left-hand tightening For right and left-hand tightening For right and left-hand tightening Right-hand tightening Right-hand tightening For right and left-hand tightening
Torque range 4 Nm - 20 Nm 2.5 Nm - 25 Nm 2.5 Nm - 25 Nm 4 Nm - 20 Nm 4 Nm - 20 Nm 4 Nm - 20 Nm
maximum torque 20 Nm 25 Nm 25 Nm 20 Nm 20 Nm 20 Nm
Torque measuring accuracy ±3 % ±3 % ±3 % ±3 % ±3 % ±3 %
Standard DIN EN ISO 6789 DIN EN ISO 6789 DIN EN ISO 6789 DIN EN ISO 6789 DIN EN ISO 6789 DIN EN ISO 6789
Setting the trigger value with adjustment scale with adjustment scale with adjustment scale without setting scale (requires torque analyser) with adjustment scale with adjustment scale
Adjustable trigger value adjustable adjustable adjustable preset adjustable adjustable

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart