• The item cannot be ordered due to missing prices.

Torque wrench DREMOMETER with fixed square drive 40 N·m

Article no.: 657000 40

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 40 Nm
    Direction of tightening Right-hand tightening
    Torque measuring accuracy ±3 %
    Test certificate Manufacturer’s test certificate
    Series DREMOMETER
    Overall length L 338 mm
    Torque range 8 Nm - 40 Nm
    Torque range 70 lbfin - 350 lbfin
    Scale graduation, 1 graduation = 5 Nm
    Weight 1,000 g
    Square drive 3/8 in
    Display analogue
    Release signalling acoustic; haptisk
    Trigger principle mechanical short-travel release
    Connection format Push-through square drive (ratchet)
    Measurement technology mechanical
    Data can be recorded no
    Setting the trigger value with adjustment scale
    Feedback triggering
    Reversible reading Nm; lbfin
    Measurement process Torque
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 262 mm
    Lever length including factory calibration reference dimension [l3] 262 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 657000 40
    EAN / GTIN 4002805856017
    Manufacturer number 7682000

    Description

    Version:

    Handy, robust construction, light weight. All heavily loaded parts high-quality steel. Fixed square drive (no ratchet).
    Units of measure: Nm, lbfin.

    Function:

    On reaching the set torque value the wrench triggers giving a “signal” (acoustic and perceptible) and is then immediately ready for use again.
    The desired torque is set using a captive hexagon L-wrench that is pulled out from the end of the handle. The set torque can be easily read on the scale. No inadvertent changes to the setting can be made whilst working.

    Application:

    For medium to larger series production.

    Standard:

    Tested to DIN EN ISO 6789.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart