{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 120 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Series | DREMOMETER | |
Overall length L | 462 mm | |
Torque range | 25 Nm - 120 Nm | |
Torque range | 18 lbfft - 90 lbfft | |
Scale graduation, 1 graduation = | 5 Nm | |
Weight | 1,500 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | acoustic; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm; lbfft | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 373 mm | |
Lever length including factory calibration reference dimension [l3] | 373 mm | |
Type of product | Torque Wrench |
Article number | 657000 120 | |
EAN / GTIN | 4002805856116 | |
Manufacturer number | 7683320 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench DREMOMETER with fixed square drive, maximum torque: 120N·m |
|||
Display | analogue | analogue | analogue |
Release signalling | acoustic; haptisk | akustisk; haptisk | akustisk; haptisk |
Data can be recorded | no | no | no |
Overall length L | 462 mm | 409 mm | 372 mm |
Measurement process | Torque | Torque | Torque |
Setting the trigger value | with adjustment scale | with adjustment scale | with adjustment scale |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |