Torque wrench with reversible ratchet, maximum torque: 6N·m

Article no.: 656500 6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT

Availability

  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±4
  • Test certificate: Manufacturer’s test certificate
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 6 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±4 %
Test certificate Manufacturer’s test certificate
Overall length L 197 mm
Torque range 1 Nm - 6 Nm
Scale graduation, 1 graduation = 0.1 Nm
Weight 350 g
Square drive 1/4 in
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 145 mm
Type of product Torque Wrench

Identification & Classification

Article number 656500 6
Copy
EAN / GTIN 4000896173167
Copy
Manufacturer number 6106-1CT
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Version:

Handy and very compact single-arm torque wrench, adjustable by scale and self-triggering. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted. Reversible ratchet for left-hand and right-hand tightening.
With built-in reversible ratchet − for left- and right-hand tightening.
Units of measure: Nm
With HiPer fine tooth reversible ratchet (90 teeth, 4° actuation angle).

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Of the displayed value only for right-hand tightening: ±4 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

Calibration is only possible for right-hand tightening.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart