{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1,600 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 2,455 mm | |
Torque range | 600 Nm - 1,600 Nm | |
Scale graduation, 1 graduation = | 5 Nm | |
Weight | 14,000 g | |
Square drive | 1 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 2,347 mm | |
Type of product | Torque Wrench |
Article number | 656500 1600 | |
EAN / GTIN | 4000896155316 | |
Manufacturer number | 6160-1CT |
This article |
Recommendations |
|
---|---|---|
Torque wrench with reversible ratchet, maximum torque: 1600N·m |
||
Torque range | 600 Nm - 1,600 Nm | 600 Nm - 1,600 Nm |
Weight | 14,000 g | 16,000 g |
maximum torque | 1,600 Nm | 1,600 Nm |
Torque measuring accuracy | ±3 % | ±3 % |
Connection format | Push-through square drive (ratchet) | Push-through square drive (ratchet) |
Adjustable trigger value | adjustable | adjustable |
Type of product | Torque Wrench | Torque Wrench |