{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 20 Nm | |
Direction of tightening | For right and left-hand tightening | |
Test certificate | Manufacturer’s test certificate | |
Messbereich | 0.4 Nm - 20 Nm | |
Weight | 1.7 kg | |
Square socket | 1/4 in | |
Type of product | Torque testing device |
Article number | 654255 20 | |
EAN / GTIN | 4018754224418 | |
Manufacturer number | 96521026 |