{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 100 Nm | |
Direction of tightening | For right and left-hand tightening | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 2 Nm - 100 Nm | |
Weight | 2.5 kg | |
Square socket | 3/8 in | |
Type of product | Torque testing device |
Article number | 654255 100 | |
EAN / GTIN | 4018754224395 | |
Manufacturer number | 96521022 |