{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 55 mm | |
Square drive | 1,1/2 in | |
⌀ drive output end | 85 mm | |
Length | 90 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653950 55 | |
EAN / GTIN | 4991644465132 | |
Manufacturer number | 17400M 55MM |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1.1/2 inch 55 mm |
||
⌀ drive output end | 85 | 81 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1,1/2 | 1 |
suitable for machine use | yes | yes |
Length | 90 | 84 |
Width across flats | 55 | 55 |
Type of product | Socket insert | Socket insert |