{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 50 mm | |
Square drive | 1,1/2 in | |
⌀ drive output end | 79 mm | |
Length | 84 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653950 50 | |
EAN / GTIN | 4991644465095 | |
Manufacturer number | 17400M 50MM |
This article |
Recommendations |
|
---|---|---|
IMPACT hexagon socket, 1.1/2 inch 50 mm |
||
⌀ drive output end | 79 | 71 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1,1/2 | 3/4 |
suitable for machine use | yes | yes |
Length | 84 | 72 |
Width across flats | 50 | 50 |
Type of product | Socket insert | Socket insert |