{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Square drive | 1 in | |
⌀ drive output end | 70 mm | |
Length | 100 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653200 46 | |
EAN / GTIN | 4045197216052 | |
Manufacturer number | 653200 46 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() IMPACT hexagon socket, 1 inch long 46 mm |
||
⌀ drive output end | 70 mm | 70 mm |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1 in | 1 in |
suitable for machine use | yes | yes |
Length | 100 mm | 76 mm |
Width across flats | 46 mm | 46 mm |
Type of product | Socket insert | Socket insert |