{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Square drive | 1 in | |
⌀ drive output end | 54 mm | |
Length | 100 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653200 24 | |
EAN / GTIN | 4045197215994 | |
Manufacturer number | 653200 24 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |