{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/4 in | |
overall length | 250 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 652410 250 | |
EAN / GTIN | 4991644430239 | |
Manufacturer number | 16760-250 |
This article |
Recommendations |
|
---|---|---|
IMPACT extension, 3/4 inch 250 mm |
||
Square drive | 3/4 | 3/4 |
suitable for machine use | yes | yes |
overall length | 250 | 250 |
Type of product | Extension | Extension |