• The item cannot be ordered due to missing prices.

IMPACT extension, 3/4 inch 175 mm

Article no.: 652410 175

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/4 in
overall length 175 mm
suitable for machine use yes
Type of product Extension

Identification numbers & Classifications

Article number 652410 175
EAN / GTIN 4991644430215
Manufacturer number 16760-175

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
External square to DIN 3121 F 20 with through pin hole.
Internal square to DIN 3121 G 20 with hole and snap ring groove.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT extension, 3/4 inch  175 mm

IMPACT extension, 3/4 inch 175 mm

Square drive 3/4 3/4
suitable for machine use yes yes
overall length 175 175
Type of product Extension Extension

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart