{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 1/2 in | |
Standard | DIN 3121 | |
overall length | 125 mm | |
Material | Chromium-molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 651410 125 | |
EAN / GTIN | 4991644385270 | |
Manufacturer number | 14760-125P |
This article |
Recommendations |
||
---|---|---|---|
IMPACT extension 1/2 inch, E 12.5, overall length: 125mm |
|||
Square drive | 1/2 in | 3/8 in | 1/2 in |
suitable for machine use | yes | yes | yes |
overall length | 125 mm | 150 mm | 125 mm |
Type of product | Extension | Extension | Extension |