• The item cannot be ordered due to missing prices.

IMPACT extension 1/2 inch, F 12.5 125 mm

Article no.: 651400 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2
  • Standard: DIN 3121

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/2 in
Standard DIN 3121
overall length 125 mm
Material Chromium-molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Extension

Identification numbers & Classifications

Article number 651400 125
EAN / GTIN 4045197215499
Manufacturer number 651400 125

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
For safety reasons must always be secured using a suitable locking pin and O ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart