{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 1/2 in | |
⌀ drive end | 25 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651301 8 | |
EAN / GTIN | 4991644362165 | |
Manufacturer number | 14134M-58 8MM |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() IMPACT hexagon screwdriver bit, 1/2 inch 8 mm |
|||
⌀ drive end | 25 | 25 | 25 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 | 1/2 |
suitable for machine use | yes | yes | yes |
Length | 52 | 75 | 75 |
Hexagon | 8 | 8 | 8 |
Type of product | Socket insert | Socket insert | Socket insert |