• The item cannot be ordered due to missing prices.

IMPACT hexagon screwdriver bit, 1/2 inch 5 mm

Article no.: 651301 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 5 mm
Square drive 1/2 in
⌀ drive end 25 mm
Length 52 mm
Drive profile Hexagon screwdriver
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 651301 5
EAN / GTIN 4991644362141
Manufacturer number 14134M-58 5MM

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.
Bit of high alloy special steel.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Impact blade holder for 7/16 inch individual bits, complete with blade holder. For spare blades see No. 651321.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon screwdriver bit, 1/2 inch  5 mm

IMPACT hexagon screwdriver bit, 1/2 inch 5 mm

⌀ drive end 25 25 25 25
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 3/8 1/2 1/2
suitable for machine use yes yes yes yes
Length 52 50 75 75
Hexagon 5 5 5 5
Type of product Socket insert Socket insert Socket insert Socket insert

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart