{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 26 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651000 17 | |
EAN / GTIN | 4045197214904 | |
Manufacturer number | 651000 17 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
IMPACT hexagon socket, 1/2 inch, Width across flats: 17mm |
||||||
⌀ drive output end | 26 mm | 26 mm | 24 mm | 30 mm | 26.5 mm | 27 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes | yes | yes | yes |
Length | 38 mm | 38 mm | 38 mm | 78 mm | 78 mm | 85 mm |
Width across flats | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm | 17 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |