{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 1/2 in | |
⌀ drive output end | 25 mm | |
Length | 38 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 651000 16 | |
EAN / GTIN | 4045197214898 | |
Manufacturer number | 651000 16 |