{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 8 mm | |
Square drive | 3/8 in | |
⌀ drive end | 25 mm | |
Length | 50 mm | |
Drive profile | Hexagon screwdriver | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 650550 8 | |
EAN / GTIN | 4045197286185 | |
Manufacturer number | 650550 8 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT hexagon screwdriver bit, 3/8 inch, Hexagon: 8mm |
|||
⌀ drive end | 25 mm | 25 mm | 25 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 in | 1/2 in | 1/2 in |
suitable for machine use | yes | yes | yes |
Length | 50 mm | 75 mm | 75 mm |
Hexagon | 8 mm | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert | Socket insert |