• The item cannot be ordered due to missing prices.

IMPACT hexagon screwdriver bit, 3/8 inch, Hexagon: 12mm

Article no.: 650550 12

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 12 mm
Square drive 3/8 in
⌀ drive end 25 mm
Length 50 mm
Drive profile Hexagon screwdriver
suitable for machine use yes
Type of product Socket insert

Identification numbers & Classifications

Article number 650550 12
EAN / GTIN 4045197286208
Manufacturer number 650550 12

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Note:

Further sizes and types on request.

Downloads & documents

Compare with similar products

This article


Recommendations


IMPACT hexagon screwdriver bit, 3/8 inch, Hexagon: 12mm

IMPACT hexagon screwdriver bit, 3/8 inch, Hexagon: 12mm

⌀ drive end 25 mm 25 mm 25 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Square drive 3/8 in 1/2 in 1/2 in
suitable for machine use yes yes yes
Length 50 mm 75 mm 75 mm
Hexagon 12 mm 12 mm 12 mm
Type of product Socket insert Socket insert Socket insert

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart