{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 3121 | |
Drive square [x] | 1/2 in | |
Drive square [y] | 3/4 in | |
overall length | 44 mm | |
Material | Chrome molybdenum steel. | |
Surface | burnished | |
suitable for machine use | yes | |
Type of product | Screwdriver set |
Article number | 650011 6 | |
EAN / GTIN | 4991644385041 | |
Manufacturer number | 14466A |
This article |
Recommendations |
|
---|---|---|
IMPACT increaser piece, Type: 6 |
||
suitable for machine use | yes | yes |
Standard | DIN 3121 | DIN 3121 |
Surface | burnished | burnished |
Material | Chrome molybdenum steel. | Chrome molybdenum steel. |
Drive square [y] | 3/4 in | 3/4 in |
Drive square [x] | 1/2 in | 1/2 in |
Type of product | Screwdriver set | Screwdriver set |