• The item cannot be ordered due to missing prices.

IMPACT increaser piece, Type: 6

Article no.: 650012 6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 3121
Drive square [x] 1/2 in
Drive square [y] 3/4 in
overall length 48 mm
Material Chrome molybdenum steel.
Surface burnished
suitable for machine use yes
Type of product Screwdriver set

Identification numbers & Classifications

Article number 650012 6
EAN / GTIN 4045197215604
Manufacturer number 650012 6

Description

Version:

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121.
For safety reasons must always be secured using a suitable locking pin and O-ring.

Material:

Chrome molybdenum steel, surface burnished.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart