{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Square drive | 1 in | |
Type of product | Extension |
Article number | 648000 200 | |
EAN / GTIN | 4018754013456 | |
Manufacturer number | 16010001 |
This article |
Recommendations |
||
---|---|---|---|
Extension, 1 inch 200 mm |
|||
Square drive | 1 | 3/4 | 1 |
overall length | 200 | 200 | 200 |
Type of product | Extension | Extension | Extension |