• The item cannot be ordered due to missing prices.

Extension, 3/4 inch 95 mm

Article no.: 645400 95

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 95 mm
    Square drive 3/4 in
    Type of product Extension

    Identification numbers & Classifications

    Article number 645400 95
    EAN / GTIN 4018754013364
    Manufacturer number 15010003

    Description

    Version:

    Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

    Standard:

    DIN 3123-B 20

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart