• The item cannot be ordered due to missing prices.

Extension, 3/4 inch 400 mm

Article no.: 645400 400
  • Square drive: 3/4

Offers

Set with price advantage

Product details

Technical Data

overall length 400 mm
Square drive 3/4 in
Type of product Extension

Identification numbers & Classifications

Article number 645400 400
EAN / GTIN 4018754013357
Manufacturer number 15010002

Description

Version:

Drive components / connecting parts to DIN 3122 / 3123; external square drive to DIN 3120 B 20 with sprung pin; internal square drive to DIN 3120 D 20 with hole and release knob.

Standard:

DIN 3123-B 20

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 3/4 inch  400 mm

Extension, 3/4 inch 400 mm

Square drive 3/4 3/4 1
overall length 400 400 400
Type of product Extension Extension Extension

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart