{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 36 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 50.8 mm | |
Length | 85 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644705 36 | |
EAN / GTIN | 4045197674210 | |
Manufacturer number | 644705 36 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon socket deep, 3/4 inch 36 mm |
|||
⌀ drive output end | 50.8 | 48 | 50 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 1/2 | 3/4 |
Length | 85 | 50 | 58 |
Width across flats | 36 | 36 | 36 |
Material | Chrome vanadium steel | ||
Type of product | Socket insert | Socket insert | Socket insert |