{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 30 mm | |
Square drive | 3/4 in | |
⌀ drive output end | 43.3 mm | |
Length | 85 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 644705 30 | |
EAN / GTIN | 4045197672186 | |
Manufacturer number | 644705 30 |
This article |
Recommendations |
|
---|---|---|
Hexagon socket deep, 3/4 inch 30 mm |
||
⌀ drive output end | 43.3 | 42 |
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 3/4 | 3/4 |
Length | 85 | 54 |
Width across flats | 30 | 30 |
Type of product | Socket insert | Socket insert |