{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 22 mm | |
Square drive | 1/2 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 34 mm | |
Length | 96 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 643841 22 | |
EAN / GTIN | 4007555352222 | |
Manufacturer number | 352222 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 1/2 inch, long fully insulated 22 mm |
||||
⌀ drive output end | 34 | 29.9 | 29.9 | 35 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 96 | 41 | 41 | 59 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 22 | 22 | 22 | 22 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |