{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 1/2 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
⌀ drive output end | 26 mm | |
Length | 96 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 643841 16 | |
EAN / GTIN | 4007555352161 | |
Manufacturer number | 352161 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket, 1/2 inch, long fully insulated, Width across flats: 16mm |
|||||
⌀ drive output end | 26 mm | 22.9 mm | 22.6 mm | 22.6 mm | 27 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket Surfacedrive | Hexagon socket | Hexagon socket |
Square drive | 1/2 in | 1/2 in | 1/2 in | 1/2 in | 1/2 in |
Length | 96 mm | 38 mm | 38 mm | 38 mm | 59 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 3124 | DIN 3124 | DIN 3124 | DIN EN IEC 60900 / VDE 0682-201 |
Width across flats | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |