• The item cannot be ordered due to missing prices.

Hexagon socket, 1/2 inch fully insulated 12 mm

Article no.: 643840 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
⌀ drive output end 20.5 mm
Length 56.5 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification numbers & Classifications

Article number 643840 12
EAN / GTIN 4007555350129
Manufacturer number 350129

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643810643841) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon socket, 1/2 inch fully insulated 12 mm

Hexagon socket, 1/2 inch fully insulated 12 mm

⌀ drive output end 20.5 mm 17.9 mm 17.9 mm 23 mm
Drive profile Hexagon socket Hexagon socket Hexagon socket Hexagon socket
Square drive 1/2 in 1/2 in 1/2 in 1/2 in
Length 56.5 mm 38 mm 38 mm 59 mm
Standard DIN EN IEC 60900 / VDE 0682-201 DIN 3124 DIN 3124 DIN EN IEC 60900 / VDE 0682-201
Width across flats 12 mm 12 mm 12 mm 12 mm
Type of product Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart