• The item cannot be ordered due to missing prices.

Hexagon screwdriver bit 1/2 inch fully insulated 6 mm

Article no.: 643830 6

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 6 mm
Square drive 1/2 in
Standard DIN EN IEC 60900 / VDE 0682-201
Uninsulated blade length 10 mm
Length 70 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 643830 6
EAN / GTIN 4007555356060
Manufacturer number 356060

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.

Standard:

DIN 7422 / DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 643810643841) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon screwdriver bit 1/2 inch fully insulated 6 mm

Hexagon screwdriver bit 1/2 inch fully insulated 6 mm

⌀ drive end 24
Drive profile Hexagon screwdriver Hexagon screwdriver
Square drive 1/2 1/2
Length 70 58
Hexagon 6 6
Uninsulated blade length 10
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart