{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 5 mm | |
Square drive | 1/2 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Uninsulated blade length | 9 mm | |
Length | 70 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643830 5 | |
EAN / GTIN | 4007555356053 | |
Manufacturer number | 356053 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon screwdriver bit 1/2 inch fully insulated 5 mm |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 70 | 58 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Hexagon | 5 | 5 |
Uninsulated blade length | 9 | |
Type of product | Socket insert | Socket insert |