{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX40 | |
Square drive | 1/2 in | |
Profile size A | 6.6 mm | |
⌀ drive end | 23.5 mm | |
Length | 140 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Type of product | Socket insert |
Article number | 643639 TX40 | |
EAN / GTIN | 4062406265595 | |
Manufacturer number | 643639 TX40 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Bit socket, for Torx®, long, 1/2 inch TX40 |
|||
⌀ drive end | 23.5 | 22.5 | 22 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 140 | 60 | 55 |
Torx® profile | TX40 | TX40 | TX40 |
Profile size A | 6.6 | 6.6 | 6.6 |
Type of product | Socket insert | Socket insert | Socket insert |