• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX30

Article no.: 643639 TX30

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX30
Square drive 1/2 in
Profile size A 5.5 mm
⌀ drive end 23.5 mm
Length 140 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Surface matt chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 643639 TX30
EAN / GTIN 4062406265588
Manufacturer number 643639 TX30

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome vanadium steel, satin chromium plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX30

Bit socket, for Torx®, long, 1/2 inch, Torx® profile: TX30

⌀ drive end 23.5 mm 22.5 mm 22 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/2 in 1/2 in 1/2 in
Length 140 mm 60 mm 55 mm
Torx® profile TX30 TX30 TX30
Profile size A 5.5 mm 5.5 mm 5.5 mm
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart