{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 9/16 in | |
Square drive | 1/2 in | |
⌀ drive end | 23.7 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643210 9/16 | |
EAN / GTIN | 4018754008421 | |
Manufacturer number | 03450034 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver socket, inside hexagon, 1/2 inch 9/16 in |
|||
⌀ drive end | 23.7 | 25 | 27 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 | 1/2 |
Length | 60 | 60 | 60 |
Hexagon | 9/16 | 9/16 | 9/16 |
Type of product | Socket insert | Socket insert | Socket insert |