• The item cannot be ordered due to missing prices.

Screwdriver socket, inside hexagon, 1/2 inch 7/16 in

Article no.: 643210 7/16

Select article variation and quantity

Hexagon (in) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hexagon 7/16 in
    Square drive 1/2 in
    ⌀ drive end 22.7 mm
    Length 60 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643210 7/16
    EAN / GTIN 4018754008407
    Manufacturer number 03450028

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

    Material:

    Chrome alloy steel, non-flaking, chrome-plated over nickel. Bit made of hard toughened steel, bright finish.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart