{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Square drive | 1/2 in | |
⌀ drive end | 22.7 mm | |
Length | 60 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643200 7 | |
EAN / GTIN | 4018754006267 | |
Manufacturer number | 03050007 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 1/2 inch, Hexagon: 7mm |
|||
⌀ drive end | 22.7 mm | 24 mm | 22.5 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 in | 1/2 in | 1/2 in |
Length | 60 mm | 58 mm | 60 mm |
Type of product | Socket insert | Socket insert | Socket insert |