• The item cannot be ordered due to missing prices.

Socket, 1/2 inch for Torx®, Torx® profile: E12

Article no.: 642700 E12

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile E12
Square drive 1/2 in
Profile size A 11.1 mm
⌀ drive output end 14.9 mm
Length 38 mm
Drive profile Socket for TORX® screws
Material Chrome alloy steel
Surface chromium-plated over nickel
Type of product Socket insert

Identification numbers & Classifications

Article number 642700 E12
EAN / GTIN 4018754007271
Manufacturer number 03270012

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. No rounding of bolt corners. Nuts and bolt heads are protected. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart