{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | E10 | |
Square drive | 1/2 in | |
Profile size A | 9.4 mm | |
⌀ drive output end | 13 mm | |
Length | 38 mm | |
Drive profile | Socket for TORX® screws | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Type of product | Socket insert |
Article number | 642700 E10 | |
EAN / GTIN | 4018754007257 | |
Manufacturer number | 03270010 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |