• The item cannot be ordered due to missing prices.

T-handle, 1/2 inch, overall length: 300mm

Article no.: 641300 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/2 in
overall length 300 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 641300 300
EAN / GTIN 4018754013104
Manufacturer number 13070000

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
T-handle with movable sliding head.

Standard:

DIN 3122-A 12.5
External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart