• The item cannot be ordered due to missing prices.

Extension, 1/2 inch, overall length: 50mm

Article no.: 641000 50

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 50 mm
Square drive 1/2 in
Type of product Extension

Identification numbers & Classifications

Article number 641000 50
EAN / GTIN 4018754012978
Manufacturer number 13010001

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
Drives and connectors can be assembled “blind” due to chamfered edges on male and female couplings and four snap grooves. With “collar” for totally solid but freely interchangeable fit.

Standard:

DIN 3123-B 12.5
External square drive to DIN 3120-A 12.5 with sprung ball, internal square drive to DIN 3120-C 12.5 with grooves.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/2 inch, overall length: 50mm

Extension, 1/2 inch, overall length: 50mm

Square drive 1/2 in 1/2 in 1/2 in
overall length 50 mm 50 mm 50 mm
Type of product Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart