{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Square drive | 3/8 in | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
with QuickRelease | no | |
Type of product | Extension |
Article number | 637652 250 | |
EAN / GTIN | 4007555325257 | |
Manufacturer number | 325257 |