• The item cannot be ordered due to missing prices.

Extension, 3/8 inch fully insulated 125 mm

Article no.: 637652 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Square drive 3/8 in
Standard DIN EN IEC 60900 / VDE 0682-201
Material Chrome vanadium steel
Surface chrome-plated, with plastic insulation
with QuickRelease no
Type of product Extension

Identification numbers & Classifications

Article number 637652 125
EAN / GTIN 4007555325134
Manufacturer number 325134

Description

Version:

With plastic insulation up to 1000 V to DIN EN 60900 / VDE 0682-201.
With security attachment, which prevents inadvertent loss of the socket.

Standard:

DIN EN 60900 / VDE 0682-201

Note:

For working at voltages up to 1000 Volts. In safety areas only fully insulated tools (No. 637650637656) may be used in combination.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 3/8 inch fully insulated 125 mm

Extension, 3/8 inch fully insulated 125 mm

Square drive 3/8 3/8 3/8 3/8
overall length 125 125 125 125
with QuickRelease no no
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Surface chrome-plated, with plastic insulation plastic insulated
Material Chrome vanadium steel
Type of product Extension Extension Extension Extension

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart