{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX45 | |
Square drive | 3/8 in | |
Profile size A | 7.8 mm | |
⌀ drive end | 17.8 mm | |
Length | 49 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 637560 TX45 | |
EAN / GTIN | 4018754139378 | |
Manufacturer number | 02100045 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bit socket, for Torx®, 3/8 inch short TX45 |
||||
⌀ drive end | 17.8 | 17.5 | 17.5 | 18 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 3/8 | 3/8 | 3/8 | 3/8 |
Length | 49 | 43 | 107 | 100 |
Torx® profile | TX45 | TX45 | TX45 | |
Profile size A | 7.8 | 7.8 | 7.8 | 7.8 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |