• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 3/8 inch short TX20

Article no.: 637560 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX20
Square drive 3/8 in
Profile size A 3.8 mm
⌀ drive end 17.8 mm
Length 49 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 637560 TX20
EAN / GTIN 4018754002832
Manufacturer number 02100020

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, 3/8 inch short TX20

Bit socket, for Torx®, 3/8 inch short TX20

⌀ drive end 17.8 17.5 18
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 3/8 3/8 3/8
Length 49 43 100
Torx® profile TX20 TX20
Profile size A 3.8 3.8 3.8
Type of product Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart