• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 3/8 inch long TX40

Article no.: 637553 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 3/8 in
Profile size A 6.6 mm
⌀ drive end 18 mm
Length 100 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 637553 TX40
EAN / GTIN 4062406235390
Manufacturer number 637553 TX40

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart